BMM6031C - Midget Fuse Block W/Wire Connector - 1pole

Edison Fuses

  • $29.35 (Each)
  • $29.35 (Each)

  • $440.25 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BMM6031C
Manufacturer
Edison Fuses
Manufacturer's Part Number
BMM6031C
Description
Midget Fuse Block W/Wire Connector - 1pole
Fuse, No Blown Fuse Indicator, 30 A Current Rating, Class CC Fuse Class, Midget Fuse Type, 200 Ka Interrupt Rating, Thermoplastic (Base/Cover) Material, -40 to +120 °C Operating Temperature Range, 0.8 In;20 MM Overall Length, Ce Certified;Csa Certified 47235-6225-01;Reach Declaration Available Upon Request;Rohs Compliant;Ul Recognized E14853 – IZLT2 Standards Met, 600 V Voltage Rating
Slang Terms

Categories
Enhanced Commodity Codes - Fuses
Classification
Plug Fuses
UNSPSC
-
UPC/EAN/GTIN
051712486484
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.35 (Each)
Standard Packaging
$440.25 (Per 15)
Resources
Images
 
 
BMM6031C - Small Image
 
BMM6031C - Large Image
Specifications Sheets
 
 
BMM6031C - Specification Sheet
Features
Current Rating
30 A
Voltage Rating
600 V
Material
Thermoplastic (Base/Cover)
interrupt rating
200 kA
Dimensions and Weight
Overall Length
0.8 in;20 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, No Blown Fuse Indicator, 30 A Current Rating, Class CC Fuse Class, Midget Fuse Type, 200 kA Interrupt Rating, Thermoplastic (Base/Cover) Material, -40 to +120 °C Operating Temperature Range, 0.8 in;20 mm Overall Length, CE Certified;CSA Certified 47235-6225-01;REACH declaration available upon request;RoHS Compliant;UL Recognized E14853 – IZLT2 Standards Met, 600 V Voltage Rating
Features
BCM (Class CC) and BMM (supplemental 13/32 x 1-1/2” / 10x38) modular style fuse blocks with optional covers. These new Bussmann(R) series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel Design.
Short Description
Fuse, Midget, 30 A, 0.80 in (L)
Description
MIDGET FUSE BLOCK W/WIRE CONNECTOR - 1POLE
Additional Information
Fuse Type
Midget
Fuse Class
Class CC
Operating Temperature Range
-40 to +120 °C
Standards Met
UL Recognized E14853 – IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;REACH declaration available upon request
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
BMM6031C
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Availability
Status
Inactive
Packaging
Weight per each
0.076
Carton
1
Package
15
You must have an account to view stock levels
These alternate items can be purchased instead of BMM6031C.
Jump To:

Similar Items

Similar items are close alternatives to BMM6031C, though they may not be 100% alike.

Fuse Block, Midget Fuse, 1 Pole, 30 A, Bolt-In, 600 V Ac/DC, Box Lug Connection,...
  • Our Part #: L60030M1C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L60030M-1C
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 18 ($406.26)
L60030M1C - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.57

Each

QTY:
Each
Add
Replaced By BMM603-1C
  • Our Part #: BM6031B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BM6031B
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($153.60)
BM6031B - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.36

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.