RE61 - 2X1/2 Reducing Bushing

Eaton

  • $39.67 (Each)
  • $39.67 (Each)

  • $396.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
RE61
Manufacturer
Eaton
Manufacturer's Part Number
RE61
Description
2X1/2 Reducing Bushing
Reducing Bushing, 2 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.9 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274590509 / 00782274590509
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.67 (Each)
Standard Packaging
$396.70 (Per 10)
Resources
Images
 
 
RE61 - Small Image
 
RE61 - Large Image
 
RE61 - Large Image
 
RE61 - Large Image
Attachments
 
 
RE61 - Specification Sheet
Tech Bulletins
 
 
RE61 - Tech Bulletin
Other Links
 
 
RE61 - Other
Features
Material
Copper Free Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
2.375 in
Size
2 To 1/2 In
Descriptions
Product Type
Reducing Bushing
Long Description
Reducing Bushing, 2 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 in Length, 0.9 lb/EA
Short Description
Reducing Bushing, 2 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Description
2X1/2 REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE61 2 TO 1/2 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
2.3800 IN X 1.0000 IN X 2.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE61
Model
RE
GTIN
00782274590509
UPC
782274590509
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
2 to 1/2 in
Packaging
Weight
0.9 lb/EA
Weight per each
0.9
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of RE61.
Jump To:

Similar Items

Similar items are close alternatives to RE61, though they may not be 100% alike.

Reducing Bushing, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Conn...
  • Our Part #: 1171
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1171
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($146.20) · 50 ($731.01)
1171 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.62

Each

QTY:
Each
Add
2" 2 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
  • Our Part #: RB20050H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB20050H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($73.00)
RB20050H - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add
2" to 1/2" Reducing Bushing, Steel (Zinc Plated)
  • Our Part #: RE61S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RE61S
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($334.70)
RE61S - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.47

Each

QTY:
Each
Add
Reducing Bushing, Size: 2 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, ...
  • Our Part #: RB20050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB200-50
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($94.50) · 50 ($945.00)
RB20050 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE61 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB61H American Fittings 00662364140220
RB200-50 Appleton Electric 00781381655057
RE61 Eaton Crouse-Hinds 00782274590509
RE61S Killark 00783936010915
RB20050 Orbit Industries 00835243037397
RB-335 O-Z Gedney 00783126467758
RE61 Thomas & Betts 782274590509

* All prices subject to change.

false