9746SW8823 - 14/3 6' SPT-3 Power Supply Bge

Cables & Cords

  • $7.10 (Per Foot)
  • $7.10 (Per Foot)

  • $177.50 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
9746SW8823
Manufacturer
Cables & Cords
Manufacturer's Part Number
9746SW8823
Description
14/3 6' SPT-3 Power Supply Bge
Power Cord, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 6 FT Overall Length, Carton Package Type
Slang Terms

Categories
Portable Cords & Cable - Portable Cord Sets
Classification
Electronic Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097462 / 00029892097462
Weight per unit
0.682 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.10 (Per Foot)
Carton
$177.50 (Per 25 Feet)
Resources
Images
 
 
9746SW8823 - Small Image
 
9746SW8823 - Large Image
 
9746SW8823 - Large Image
 
9746SW8823 - Large Image
 
9746SW8823 - Video
Attachments
 
 
9746SW8823 - Specification Sheet
Other Links
 
 
9746SW8823 - Other
Features
Conductor Size
14 AWG
amperage rating
15
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Color
B
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
Product Type
Power Cord
Long Description
Power Cord, 14 AWG Conductor Size, Made in USA, 3 - Conductors, 6 ft Overall Length, Carton Package Type
Short Description
Power Cord, 14 AWG, 3 Conductor, 6 ft
extra long description
SWC 9746SW8823 CORD, POWER SUPPLY 1
Description
14/3 6' SPT-3 POWER SUPPLY BGE
Additional Information
Made in USA
yes
media
Yes
Resistance
-20 to +60 C
outside diameter
0.11
strands
41/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9746SW8823
GTIN
00029892097462
UPC
029892097462
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
Cord Set
Packaging
Package Type
Carton
Weight
0.682
Weight per foot
0.682
Carton
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
You must have an account to view stock levels
These alternate items can be purchased instead of 9746SW8823.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 9746SW8823.

14/3 6' SPT-3 PWR Sply Bge
  • Our Part #: 097468823
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9746SW8823
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($177.50) ·
097468823 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.10

Per Foot

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds