097468823 - 14/3 6' SPT-3 Power Supply Bge

Cables & Cords

  • $7.10 (Per Foot)
  • $7.10 (Per Foot)

  • $177.50 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
097468823
Manufacturer
Cables & Cords
Manufacturer's Part Number
9746SW8823
Description
14/3 6' SPT-3 Power Supply Bge
14/3 6' SPT-3 PWR Sply Bge
Slang Terms

Categories
Portable Cords & Cable - Portable Cord Sets
Classification
Electronic Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097462 / 00029892097462
Weight per unit
0.682 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.10 (Per Foot)
Standard Packaging
$177.50 (Per 25 Feet)
Resources
Images
 
 
097468823 - Small Image
 
097468823 - Large Image
 
097468823 - Large Image
 
097468823 - Large Image
 
097468823 - Video
Attachments
 
 
097468823 - Specification Sheet
Other Links
 
 
097468823 - Other
Features
Conductor Size
14
amperage rating
15
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Color
B
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
extra long description
SWC 9746SW8823 CORD, POWER SUPPLY 1
Description
14/3 6' SPT-3 POWER SUPPLY BGE
Product Type
Cord, Power Supply 14/3 6' SPT-3 Beige
Long Description
14/3 6' SPT-3 PWR SPLY BGE
Additional Information
media
Yes
Resistance
-20 to +60 C
outside diameter
0.11
strands
41/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9746SW8823
GTIN
00029892097462
UPC
029892097462
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
Cord Set
Packaging
Weight
0.682
Weight per foot
0.682
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL817
Temperature Rating
-40 to + 60 C
Application
Extension Cord
You must have an account to view stock levels
These alternate items can be purchased instead of 097468823.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 097468823.

Power Cord, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 6 FT Overall Len...
  • Our Part #: 9746SW8823
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9746SW8823
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($177.50) ·
9746SW8823 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.10

Per Foot

QTY:
Feet
Add
There were no add-on items found for 097468823.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds