BKHKP - BK/HKP Fuseholder S.D.

Eaton

  • $6.05 (Each)
  • $6.05 (Each)

  • $604.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BKHKP
Manufacturer
Eaton
Manufacturer's Part Number
BKHKP
Description
BK/HKP Fuseholder S.D.
30AMP 250V Standard Fuse HLDR
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712107792 / 00051712107792
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Carton
$604.98 (Per 100)
Standard Packaging
$6.05 (Each)
Resources
Images
 
 
BKHKP - Small Image
 
BKHKP - Large Image
Brochures
 
 
BKHKP - Brochure
Other Links
 
 
BKHKP - Other
Features
Voltage Rating
250 V
amperage rating
30 Amp
Material
Thermoplastic Nut, Thermoset Body and Cap
Dimensions and Weight
Size
0.79 In Diameter X 2.33 In Length
Descriptions
Product Type
Buss Fuseholder S.D.
Description
BK/HKP FUSEHOLDER S.D.
extra long description
EFSE BK/HKP BUSS FUSEHOLDER S.D.
Long Description
30AMP 250V STANDARD FUSE HLDR
Special Features
Bayonet Knob, Vibration Resistant, For Use With 1/4 In X 1-1/4 In Fuse, Packaging Quantity 100
Manufacturer Information
Manufacturers Part Number
BKHKP
Brand
Eaton
GTIN
00051712107792
UPC
051712107792
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
STANDARD
Packaging
Weight per each
0.03
Carton
100
Package
1
Uses, Certifications, and Standards
Operating Temperature
150 Deg C
Mounting
PANEL
standard
UL, CSA, CE
You must have an account to view stock levels

* All prices subject to change.