ABC25R - 25A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $9.51 (Each)
  • $9.51 (Each)

  • $47.55 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ABC25R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-25-R
Description
25A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 8A, 250 Vac, 125 VDC, R
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712646239 / 5027590226486 / 00051712646239
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.51 (Each)
Carton
$47.55 (Per 5)
Resources
Images
 
 
ABC25R - Small Image
 
ABC25R - Large Image
 
ABC25R - Large Image
 
ABC25R - Large Image
 
ABC25R - Large Image
 
ABC25R - Large Image
 
ABC25R - Large Image
 
ABC25R - Large Image
Attachments
 
 
ABC25R - Specification Sheet
Other Links
 
 
ABC25R - Other
 
ABC25R - Other
 
ABC25R - Other
 
ABC25R - Other
 
ABC25R - Other
Features
interrupt rating
1000 AIC at 125 Vac400 AIC at 125 Vdc200 AIC at 250 Vac1 kAIC at 75 Vdc
Voltage Rating
250 Vac, 125 Vdc, 32 Vac (self certified)
amperage rating
25 A
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcapsCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
25A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Long Description
Eaton GBB Series Very fast-acting fuse, 8A, 250 Vac, 125 Vdc, R
Special Features
Interrupt Rating 200 Amp at 250 Vac, 1000 Amp at 125 Vac, 400 Amp at 125 Vdc, 1000 Amp at 75 Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE ABC-25-R BUSS SMALL DIMENSION
Additional Information
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators
Non-Indicating
dimensions
X X 1.2598 IN
Manufacturer Information
Manufacturers Part Number
ABC-25-R
Brand
Eaton Bussmann series
GTIN
00051712646239
UPC
051712646239
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of ABC25R.
Jump To:

Similar Items

Similar items are close alternatives to ABC25R, though they may not be 100% alike.

Buss Abc-25 Buss Small Dimension Fu
  • Our Part #: ABC25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ABC-25
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ABC25 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for ABC25R.

* All prices subject to change.