B2020ZN - BLTD 6" Zinc Plate Rigid Pipe Clamp

Eaton

  • $9.77 (Each)
  • $9.77 (Each)

  • $976.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B2020ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2020 ZN
Description
BLTD 6" Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 In Thickness, 6 In Size, 1000 LB (Design Load 1);250 LB (Design Load 2);200 LB (Design Load 2) Capacity, 100 LB
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611330 / 00781011611330
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.77 (Each)
Carton
$9.76 (Each)
Resources
Images
 
 
B2020ZN - Small Image
 
B2020ZN - Large Image
 
B2020ZN - Large Image
Specifications Sheets
 
 
B2020ZN - Specification Sheet
Attachments
 
 
B2020ZN - Specification Sheet
Other Links
 
 
B2020ZN - Other
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
11 in;3 mm
Size
6 in;150 mm
Descriptions
extra long description
B-LINE B2020ZN 6" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 in Thickness, 6 in Size, 1000 lb (Design Load 1);250 lb (Design Load 2);200 lb (Design Load 2) Capacity, 100 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 6 in;150 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Description
BLTD 6" ZINC PLATE RIGID PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;20 PK
Made in USA
yes
dimensions
9.8750 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Manufacturers Part Number
B2020 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011611330
UPC
781011611330
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight
100 lb;45.4 kg
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Capacity
1000 lb, 4.45 kN (Design Load 1);250 lb, 1.11 kN (Design Load 2);200 lb, 0.89 kN (Design Load 2)
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B2020ZN.
Jump To:

Similar Items

Similar items are close alternatives to B2020ZN, though they may not be 100% alike.

Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvaniz...
  • Our Part #: 7026EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 6EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,023.94)
7026EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.96

Each

QTY:
Each
Add

* All prices subject to change.

false