ACP6044BC - 60A 4W4P P&S Plug (600VAC/250VDC)

Appleton

  • $412.35 (Each)
  • $412.35 (Each)

  • $2,474.10 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ACP6044BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP6044BC
Description
60A 4W4P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440233 / 00781381440233
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$412.35 (Each)
Carton
$2,474.10 (Per 6)
Resources
Images
 
 
ACP6044BC - Small Image
 
ACP6044BC - Large Image
Attachments
 
 
ACP6044BC - Specification Sheet
Brochures
 
 
ACP6044BC - Brochure
Other Links
 
 
ACP6044BC - Other
 
ACP6044BC - Other
Features
Phase
3
Number of Wires
4
Poles
4
Wire Size
6 - 2
amperage rating
60
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Clamp Ring Plug 4W4P ST1
Description
60A 4W4P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP6044BC 60A CLAMP RING PLUG 4
Long Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP6044BC
GTIN
00781381440233
UPC
781381440233
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Metallic Clamping Ring Plug
Packaging
Weight per each
3.02
Carton
6
Uses, Certifications, and Standards
nema rating
3, 3R, 4, 4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR6044 Receptacle And ARC6044BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
You must have an account to view stock levels
These alternate items can be purchased instead of ACP6044BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP6044BC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Apj Plug, 60A, 0.50-1.45", Four-Wire, Four-Pol...
  • Our Part #: APJ6475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APJ6475
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,201.45)
APJ6475 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,201.45

Each

QTY:
Each
Add
Powermate Plug, 60 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum...
  • Our Part #: CCP6044BC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CCP6044BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($424.68)
CCP6044BC - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$424.68

Each

QTY:
Each
Add
60A 4 Pole 4 Wire Plug Assembly
  • Our Part #: VP6475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP6475
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($393.54)
VP6475 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$393.54

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ACP6044BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6044BC Appleton Electric 00781381440233
APJ6475 Eaton Crouse-Hinds 00782274050003
HBL560PS1W Hubbell Wiring Device-Kellems 00783585010663
VP6475 Killark 00783936834511
JPS644F Thomas & Betts 00708917195511

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?