V3017TCE - STL Int. Corner Coupling 3000 Iv

Wiremold

  • $18.05 (Each)
  • $18.05 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V3017TCE
Manufacturer
Wiremold
Manufacturer's Part Number
V3017TCE
Description
STL Int. Corner Coupling 3000 Iv
<P>For Surfaces At Right Angles, or For Use As A Straight-Through Fitting. Solid Leg Of Base Has Concentric 1/2'' and 3/4'' Trade Size Kos.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776105377 / 0786776105377 / 00786776105377
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Resources
Images
 
 
V3017TCE - Large Image
 
V3017TCE - Small Image
Brochures
 
 
V3017TCE - Brochure
Other Links
 
 
V3017TCE - Other
 
V3017TCE - Other
 
V3017TCE - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Int. Corner Coupling 3000 Ivory
extra long description
WM V3017TCE STL INT. CORNER COUPLIN
Description
STL INT. CORNER COUPLING 3000 IV
Long Description
<p>For surfaces at right angles, or for use as a straight-through fitting. Solid leg of base has concentric 1/2'' and 3/4'' trade size KOs.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3017TCE
GTIN
00786776105377
UPC
786776105377
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
You must have an account to view stock levels
These alternate items can be purchased instead of V3017TCE.
Jump To:

Cross Referenced

These items are similar to V3017TCE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3017TCEIV Hubbell Wiring Device-Kellems 00783585215341
V3017TCE Legrand Wiremold 00786776105377

* All prices subject to change.