V2006 - STL Cover Clip 2000 Iv

Wiremold

  • $1.72 (Each)
  • $1.72 (Each)

  • $17.20 (Per 10)

  • $172.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V2006
Manufacturer
Wiremold
Manufacturer's Part Number
V2006
Description
STL Cover Clip 2000 Iv
<P>Covers Seams Where Two Lengths Of 2000 Series Raceway Come Together.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189797 / 0786776189797 / 00786776189797
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$17.20 (Per 10)
Resources
Images
 
 
V2006 - Large Image
 
V2006 - Small Image
Attachments
 
 
V2006 - Specification Sheet
Other Links
 
 
V2006 - Other
 
V2006 - Other
 
V2006 - Other
Descriptions
Product Type
STL Cover Clip 2000 Ivory
extra long description
WM V2006 STL COVER CLIP 2000 IVORY
Description
STL COVER CLIP 2000 IV
Long Description
<p>Covers seams where two lengths of 2000 Series Raceway come together.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V2006
Brand
WIREMOLD
GTIN
00786776189797
UPC
786776189797
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
You must have an account to view stock levels

* All prices subject to change.