NM2011 - NM 90 D. Flat Elbow NM2000 Iv

Wiremold

  • $3.92 (Each)
  • $3.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NM2011
Manufacturer
Wiremold
Manufacturer's Part Number
NM2011
Description
NM 90 D. Flat Elbow NM2000 Iv
<P>NM2000 Series Right Angle Turns On Same Surface.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776519877 / 0786776519877 / 00786776519877
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.92 (Each)
Resources
Images
 
 
NM2011 - Large Image
 
NM2011 - Small Image
 
NM2011 - Video
Other Links
 
 
NM2011 - Other
 
NM2011 - Other
Descriptions
extra long description
WM NM2011 NM 90 D. FLAT ELBOW NM200
Product Type
NM 90 D. Flat Elbow NM2000 Ivory
Description
NM 90 D. FLAT ELBOW NM2000 IV
Long Description
<p>NM2000 Series Right angle turns on same surface.</p>
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
120.0 V
Enclosure Type
Non-Metallic
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2011
GTIN
00786776519877
UPC
786776519877
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.076
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds