G6000C - STL Raceway Cover 6000 Gy

Wiremold

  • $4.41 (Each)
  • $4.41 (Each)

  • $88.14 (Per 20)

  • $440.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
G6000C
Manufacturer
Wiremold
Manufacturer's Part Number
G6000C
Description
STL Raceway Cover 6000 Gy
The Wiremold 6000 Series Raceway Can Be Used Divided For Separate Wiring Circuits or Multi-Service Applications. For Large Cabling Installations, 6000 Can Be Used Undivided As Headers and Feeders or to Bring Wiring to A Specified Location. 6000 Series Raceway Is Ideal For All Applications Requiring A High Cable Capacity, Dual Service Steel Raceway. Commercial, Institutional, and Industrial Applications All Benefit From The 6000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. 6000 Series
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080391 / 0786776080391 / 00786776080391
Weight per unit
0.846 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Carton
$88.14 (Per 20)
Resources
Images
 
 
G6000C - Large Image
 
G6000C - Small Image
Attachments
 
 
G6000C - Specification Sheet
Brochures
 
 
G6000C - Brochure
Other Links
 
 
G6000C - Other
 
G6000C - Other
 
G6000C - Other
 
G6000C - Other
 
G6000C - Other
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
STL Raceway Cover 6000 Gray
extra long description
WM G6000C STL RACEWAY COVER 6000 GR
Description
STL RACEWAY COVER 6000 GY
Long Description
The Wiremold 6000 Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat finish. 6000 Series
Special Features
Extra Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G6000C
Brand
WIREMOLD
GTIN
00786776080391
UPC
786776080391
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.846
Carton
20
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
You must have an account to view stock levels
These alternate items can be purchased instead of G6000C.
Jump To:

Cross Referenced

These items are similar to G6000C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL6750CGY Hubbell Wiring Device-Kellems 00783585218311
G6000C Legrand Wiremold 00786776080391
There were no add-on items found for G6000C.

* All prices subject to change.