G3001 - Galv STL Coupling 3000

Wiremold

  • $4.10 (Each)
  • $4.10 (Each)

  • $20.49 (Per 5)

  • $409.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
G3001
Manufacturer
Wiremold
Manufacturer's Part Number
G3001
Description
Galv STL Coupling 3000
<P>Joins Lengths Of 3000 Series Raceway.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776085273 / 0786776085273 / 00786776085273
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$20.49 (Per 5)
Resources
Images
 
 
G3001 - Large Image
 
G3001 - Small Image
Brochures
 
 
G3001 - Brochure
Other Links
 
 
G3001 - Other
 
G3001 - Other
 
G3001 - Other
Material, Color, and Finish
Color
Gray
Descriptions
Description
GALV STL COUPLING 3000
extra long description
WM G3001 GALV STL COUPLING 3000
Product Type
Galv STL Coupling 3000
Long Description
<p>Joins lengths of 3000 Series Raceway.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G3001
Brand
WIREMOLD
GTIN
00786776085273
UPC
786776085273
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.11
Carton
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
You must have an account to view stock levels
These alternate items can be purchased instead of G3001.
Jump To:

Cross Referenced

These items are similar to G3001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3001GY Hubbell Wiring Device-Kellems 00783585215150
G3001 Legrand Wiremold 00786776085273

* All prices subject to change.