EFB45BTCBS - Evo Floor BX SRF Cover W Solid BS

Wiremold

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
EFB45BTCBS
Manufacturer
Wiremold
Manufacturer's Part Number
EFB45BTCBS
Description
Evo Floor BX SRF Cover W Solid BS
Low Profile Cover Designed to Attach to The EFB45S Style Floor Boxes. Each Cover Is Made Of Die Cast Aluminium and Is Equipped With A Durable Hinge Allowing The Cover to Rotate Open 180O, and Two (2) Slide Egress Doors That Lock In The Open Position and Automatically Close Around The Cables When The Cover Is Closed. The Flange Has A Beveled Edge That Meets Ada Guidelines and Reduces Tripping Hazards. These Cover Assemblies Are Designed to Sit On Top Of Finished Floor Such As: Carpet, Tile, Wood, Polished C
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564086390 / 00786564086390
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EFB45BTCBS - Small Image
 
EFB45BTCBS - Large Image
 
EFB45BTCBS - Video
Attachments
 
 
EFB45BTCBS - Specification Sheet
Brochures
 
 
EFB45BTCBS - Brochure
Other Links
 
 
EFB45BTCBS - Other
 
EFB45BTCBS - Other
 
EFB45BTCBS - Other
Descriptions
Long Description
Low profile cover designed to attach to the EFB45S style floor boxes. Each cover is made of die cast aluminium and is equipped with a durable hinge allowing the cover to rotate open 180o, and two (2) slide egress doors that lock in the open position and automatically close around the cables when the cover is closed. The flange has a beveled edge that meets ADA guidelines and reduces tripping hazards. These cover assemblies are designed to sit on top of finished floor such as: carpet, tile, wood, polished c
Special Features
187 Degree rottational cover, slide egress doors
Construction
ASSEMBLED
Description
EVO FLOOR BX SRF COVER W SOLID BS
Product Type
Evo FLR BX SRF CVR W
extra long description
WLK EFB45BTCBS EVO FLR BX SRF CVR W
Additional Information
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
EFB45BTCBS
GTIN
00786564086390
UPC
786564086390
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Availability
Status
Inactive
Packaging
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
You must have an account to view stock levels
There were no add-on items found for EFB45BTCBS.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

  

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?