ALALPB - Ala LPB Cover Plate

Wiremold

  • $21.42 (Each)
  • $21.42 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALALPB
Manufacturer
Wiremold
Manufacturer's Part Number
ALA-LPB
Description
Ala LPB Cover Plate
<P>Accepts Three (3) Wiremold CM2 Series Communication Connectivity Inserts. Includes Cover and Low Profile Adapter, (6A-Openng).</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523850 / 0786776523850 / 00786776523850
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.42 (Each)
Resources
Images
 
 
ALALPB - Large Image
 
ALALPB - Small Image
Brochures
 
 
ALALPB - Brochure
Other Links
 
 
ALALPB - Other
 
ALALPB - Other
 
ALALPB - Other
 
ALALPB - Other
Descriptions
Product Type
Ala LPB CVR PLT
extra long description
WM ALA-LPB ALA LPB CVR PLT
Description
ALA LPB COVER PLATE
Long Description
<p>Accepts three (3) Wiremold CM2 Series communication connectivity inserts. Includes cover and low profile adapter, (6A-openng).</p>
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
ALA-LPB
GTIN
00786776523850
UPC
786776523850
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Raceway
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
You must have an account to view stock levels

* All prices subject to change.