896CK1 - Brass CPT Comb Plate 1 PLG

Wiremold

  • $74.58 (Each)
  • $74.58 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
896CK1
Manufacturer
Wiremold
Manufacturer's Part Number
896CK-1
Description
Brass CPT Comb Plate 1 PLG
<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564276401 / 0786564276401 / 00786564276401
Weight per unit
1.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.58 (Each)
Resources
Images
 
 
896CK1 - Small Image
 
896CK1 - Large Image
 
896CK1 - Video
Brochures
 
 
896CK1 - Brochure
Other Links
 
 
896CK1 - Other
 
896CK1 - Other
 
896CK1 - Other
Material, Color, and Finish
Cover Material
Brass
Descriptions
Description
BRASS CPT COMB PLATE 1 PLG
extra long description
WLK 896CK-1 BRASS CPT COMB PLT 1 PL
Product Type
Brass CPT Comb PLT 1 PLG
Long Description
<p>Brass cover plate with 1'' (25mm) threaded opening for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.</p>
Construction
ASSEMBLED
Special Features
Snap down ring assembly for steel floor boxes. Fully adjustable box. TopGuard protection.
Additional Information
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
896CK-1
GTIN
00786564276401
UPC
786564276401
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
1.144
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
You must have an account to view stock levels
These alternate items can be purchased instead of 896CK1.
Jump To:

Cross Referenced

These items are similar to 896CK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S2725 + S3082 Hubbell Wiring Device-Kellems n/a
TCP-1-1 Lew Electric Fittings 00784149170526
P 60 1 + P 60 CP Thomas & Betts n/a
896CK-1 Legrand Wiremold 00786564276401

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds