815WH - NM Tee 800 WH

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
815WH
Manufacturer
Wiremold
Manufacturer's Part Number
815-WH
Description
NM Tee 800 WH
<P>800 Series T Fitting. For Branching Of Raceway Running At Right Angles. </P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523331 / 0786776523331 / 00786776523331
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
815WH - Large Image
 
815WH - Small Image
Brochures
 
 
815WH - Brochure
Other Links
 
 
815WH - Other
 
815WH - Other
Descriptions
Product Type
NM Tee 800 White
extra long description
WM 815-WH NM TEE 800 WHITE
Long Description
<p>800 Series T Fitting. For branching of raceway running at right angles. </p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Description
NM TEE 800 WH
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
815-WH
GTIN
00786776523331
UPC
786776523331
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.