4001A - STL Coupling 4000

Wiremold

  • $7.96 (Each)
  • $7.96 (Each)

  • $39.80 (Per 5)

  • $795.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4001A
Manufacturer
Wiremold
Manufacturer's Part Number
4001A
Description
STL Coupling 4000
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776571394 / 0786776571394 / 00786776571394
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Carton
$39.80 (Per 5)
Resources
Images
 
 
4001A - Large Image
 
4001A - Small Image
Brochures
 
 
4001A - Brochure
Other Links
 
 
4001A - Other
 
4001A - Other
 
4001A - Other
 
4001A - Other
 
4001A - Other
Material, Color, and Finish
Color
Silver
Descriptions
Description
STL COUPLING 4000
extra long description
WM 4001A STL COUPLING 4000
Product Type
STL Coupling 4000
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
4001A
Brand
WIREMOLD
GTIN
00786776571394
UPC
786776571394
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.185
Carton
5
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
You must have an account to view stock levels
These alternate items can be purchased instead of 4001A.
Jump To:

Cross Referenced

These items are similar to 4001A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4751AC Hubbell Wiring Device-Kellems 00783585216553
4001A Legrand Wiremold 00786776571394

* All prices subject to change.