2310A - NM Ent End FTG 2300 Iv

Wiremold

  • $7.68 (Each)
  • $7.68 (Each)

  • $768.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2310A
Manufacturer
Wiremold
Manufacturer's Part Number
2310A
Description
NM Ent End FTG 2300 Iv
<P>For Connecting 2300 Raceway With 1/2'', 3/4'', or 1'' Trade Size Conduit or Armored Cable. 1/2'' and 3/4'' Trade Size Ko On End, 1/2'', 3/4'' and 1'' Trade Size Kos On Bottom.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776051162 / 0786776051162 / 00786776051162
Weight per unit
0.287 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.68 (Each)
Carton
$7.68 (Each)
Resources
Images
 
 
2310A - Large Image
 
2310A - Small Image
Attachments
 
 
2310A - Specification Sheet
Brochures
 
 
2310A - Brochure
Other Links
 
 
2310A - Other
 
2310A - Other
Descriptions
Long Description
<p>For connecting 2300 Raceway with 1/2'', 3/4'', or 1'' trade size conduit or armored cable. 1/2'' and 3/4'' trade size KO on end, 1/2'', 3/4'' and 1'' trade size KOs on bottom.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Type
NM Ent End FTG 2300 Ivory
extra long description
WM 2310A NM ENT END FTG 2300 IVORY
Description
NM ENT END FTG 2300 IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2310A
GTIN
00786776051162
UPC
786776051162
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.287
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.