HRLED87WT - Led Round Button Lights

W.A.C. Lighting

  • $58.95 (Each)
  • $58.95 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HRLED87WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED87-WT
Description
Led Round Button Lights
Designed With A Low-Profile and Shallow Installation Depth For Tight Spaces, The Innovative LED87 Button Lights Can Be Surface Mounted or Recessed For A Built-In Look Within Shelves, Under and Inside Cabinets, Curios and Displays In Fine Residential and Retail Environments Delivering Strong Light Output With The Latest In Led Technology. Includes 72" Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used. Class Ii, 24V Remote and Plug-In Transformers
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576244204 / 00790576244204
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.95 (Each)
Resources
Images
 
 
HRLED87WT - Small Image
 
HRLED87WT - Large Image
Material, Color, and Finish
Style
Contemporary Modern
Finish
WHITE GLOSS
Descriptions
Product Type
Led Button Light
Description
LED ROUND BUTTON LIGHTS
Long Description
Designed with a low-profile and shallow installation depth for tight spaces, the innovative LED87 Button Lights can be surface mounted or recessed for a built-in look within shelves, under and inside cabinets, curios and displays in fine residential and retail environments delivering strong light output with the latest in LED technology. Includes 72" of wire, Button Lights can be wired in a series to one another up to the maximum load on the power supply used. Class II, 24V remote and plug-in transformers
Additional Information
Voltage
24.00 IN
bulb type
Module
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
HR-LED87-WT
GTIN
00790576244204
UPC
790576244204
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Undercabinet
Packaging
Weight per each
0.1
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of HRLED87WT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HRLED87WT.

Led Round Button Lights
  • Our Part #: HRLED87WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Wac Lighting CO.,
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.95)
HRLED87WH - Wac Lighting CO.,

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.