HLRIGHTWT - H Series Right L-Connector

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
HLRIGHTWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HL-RIGHT-WT
Description
H Series Right L-Connector
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. L-Connectors Are Used to Join Two Pieces Of Track Together With Power Continuity to Form A 90°. L-Connectors Are Power Feedable When Aligned Beneath A Junction Box. L-Connectors Are Offered In Right and Left Versions - It Is Important to Select The Correct L-Connector For Track Polarity. A Great Rule Of Thumb Is to Walk Underneath Where The Track Would Be Installed. If You Have to Make A Left Tu
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
790576059297 / 00790576059297
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HLRIGHTWT - Small Image
 
HLRIGHTWT - Large Image
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
H SERIES RIGHT L-CONNECTOR
Product Type
Track Connector
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. L-Connectors are used to join two pieces of track together with power continuity to form a 90°. L-connectors are power feedable when aligned beneath a junction box. L-connectors are offered in right and left versions - it is important to select the correct L-connector for track polarity. A great rule of thumb is to walk underneath where the track would be installed. If you have to make a left tu
Additional Information
Safety Rating
UL/ETL
Voltage
120.00 LBS
Category
Track
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HL-RIGHT-WT
GTIN
00790576059297
UPC
790576059297
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Parts
Packaging
Weight per each
0.15
Carton
1
You must have an account to view stock levels

* All prices subject to change.