BAIWT - I Connector For Linking Bars

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BAIWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-I-WT
Description
I Connector For Linking Bars
Connector For Wac Lighting Xenon and Led Light Bar Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Jointer Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Three Different Lengths 12", 24", and 36".
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576086101 / 00790576086101
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAIWT - Small Image
 
BAIWT - Large Image
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Product Type
Connector For Light Bar
Description
I CONNECTOR FOR LINKING BARS
Long Description
Connector for WAC Lighting Xenon and LED light bar under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Jointer cables are used to join one fixture to another on a single power source, available in three different lengths 12", 24", and 36".
Additional Information
Voltage
120.00 LBS
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-I-WT
GTIN
00790576086101
UPC
790576086101
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Parts
Packaging
Weight per each
0.02
Carton
1
You must have an account to view stock levels

* All prices subject to change.