P1429ASEG - 1-1/4IN Emt Conduit

Unistrut

  • $3.82 (Each)
  • $3.82 (Each)

  • $381.90 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P1429ASEG
Manufacturer
Unistrut
Manufacturer's Part Number
P1429ASEG
Description
1-1/4IN Emt Conduit
304609
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364013510 / 00786364013510
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Carton
$3.82 (Each)
Standard Packaging
$381.90 (Per 100)
Resources
Images
 
 
P1429ASEG - Small Image
 
P1429ASEG - Large Image
Attachments
 
 
P1429ASEG - Specification Sheet
Features
Material
HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Outer Diameter
1.51 INCH
Descriptions
Product Type
Channel Conduit Clamp
extra long description
PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1.51 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 600 LB LOAD RATING; 1 1/4 INCH TRADE SIZE; UNISTRUT[R] BRAND; INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 14 GAUGE; WEIGHT 18 LB PER 100 PIECES
Description
1-1/4IN EMT CONDUIT
Long Description
CHANNEL CONDUIT CLAMP, PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1.51 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 600 LB LOAD RATING; 1 1/4 INCH TRADE SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 14 GAUGE; WEIGHT 18 LB PER 100 PIECES
Construction
TWO PIECE
Additional Information
Load Rating
600 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1429ASEG
GTIN
00786364013510
UPC
786364013510
Taxonomies, Classifications, and Categories
Type
PIPE/EMT CONDUIT TO STRUT
Trade Size
Trade Size
1 1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
18
Carton
1
Package
100
You must have an account to view stock levels

* All prices subject to change.

false