P1026EG - 2 Hole Angle Conn

Unistrut

  • $6.20 (Each)
  • $6.20 (Each)

  • $309.96 (Per 50)

  • $619.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P1026EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1026EG
Description
2 Hole Angle Conn
303865
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Channel & Strut Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
786364102610 / 00786364102610
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.20 (Each)
Carton
$6.20 (Each)
Standard Packaging
$309.96 (Per 50)
Resources
Images
 
 
P1026EG - Small Image
 
P1026EG - Large Image
Attachments
 
 
P1026EG - Specification Sheet
Features
Material
ASTM A36/A575/A576/A635/A570 Grade 33 Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Thickness
1/4 INCH
Size
2 Inch Length x 1-5/8 Inch Width x 1-7/8 Inch Height
Descriptions
Product Type
Channel Angle Fitting
extra long description
CORNER TYPE; ASTM A1011/A36/A575/A576/A635/B633 SS GRADE 33 STEEL MATERIAL; 2 INCH LENGTH X 1-7/8 INCH HEIGHT SIZE; ELECTROGALVANIZED FINISH; 1-5/8 INCH CHANNEL WIDTH; UL, CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 0.380 POUND WEIGHT; 2 HOLE(S); 9/16 INCH DIAMETER (HOLE) HOLE/SLOT SIZE; 2 SIDE(S); HOLE SPACING SIZE 13/16 INCH (FROM END)
Description
2 HOLE ANGLE CONN
Long Description
CHANNEL ANGLE FITTING, CORNER TYPE; ASTM A36/A575/A576/A635/A570 GRADE 33 STEEL MATERIAL; 2 INCH LENGTH X 1-5/8 INCH WIDTH X 1-7/8 INCH HEIGHT SIZE; ELECTROGALVANIZED FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
Hole Spacing Size 13/16 Inch (From-End), 1-7/8 Inch (Center)
Additional Information
Channel Width
1-5/8 INCH
Number of Holes
2
Number of Sides
2
Hole/Slot Size
9/16 Inch Diameter (Hole)
Process
Hot Rolled Pickled and Oiled
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1026EG
GTIN
00786364102610
UPC
786364102610
Taxonomies, Classifications, and Categories
Type
Corner
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
38 Pound
Weight per each
38
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.