P100110PG - 10FT Backk/Back 1-5/8

Unistrut

  • $30.93 (Each)
  • $30.93 (Each)

  • $3,093.09 (Per 100)

  • $7,732.72 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P100110PG
Manufacturer
Unistrut
Manufacturer's Part Number
P100110PG
Description
10FT Backk/Back 1-5/8
Strut, B2B, 1-5/8INX3-1/4IN, PG, 10FT
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364100319 / 00786364100319
Weight per unit
380 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.93 (Each)
Carton
$30.93 (Each)
Standard Packaging
$7,732.72 (Per 250)
Resources
Images
 
 
P100110PG - Small Image
 
P100110PG - Large Image
Attachments
 
 
P100110PG - Specification Sheet
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Width
1-5/8 INCH
Thickness
12 GAUGE
Height
3-1/4 INCH
Length
10 ft
Descriptions
Product Type
Back-to-Back Solid Channel
extra long description
METAL FRAMING, BACK TO BACK COMBINATION TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 3-1/4 INCH; SOLID CONFIGURATION; UL E19459, CSA 013669 APPLICABLE STANDARD; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 378 POUND PER 100 FOOT WEIGHT; 2 CHANNEL(S); 0.79 INCH DEFLECTION; 1.111 SQUARE INCH CROSS SECTION AREA; 960 POUND BEAM LOAD RATING; 10900 POUND (0.65 LOAD FACTOR) COLUMN LOAD RATING; P1001 MODEL
Description
10FT BACKK/BACK 1-5/8
Long Description
BACK-TO-BACK SOLID CHANNEL, BACK TO BACK COMBINATION TYPE; LOW CARBON STEEL MATERIAL; PRE GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 3-1/4 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 380 LB PER 100 FT WEIGHT; 2 CHANNEL(S)
Additional Information
MAXIMUM COLUMN LOAD RATING 11750 LB FOR END FIXITY FACTOR 0.65, 7750 LB FOR END FIXITY FACTOR 0.8, 4960 LB FOR END FIXITY FACTOR 1
Commodity Description
CHANNEL & STRUT
Additional Information
Deflection
0.79 Inch
Number of Channels
2
Column Load Rating
3610 LB
Cross Section Area
1.112 SQ INCH
Beam Load Rating
960 LB
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P100110PG
Model
P1001
GTIN
00786364100319
UPC
786364100319
Taxonomies, Classifications, and Categories
Type
Back to Back Combination
Packaging
Weight
380 LB PER 100 FT
Weight per each
380
Carton
1
Package
250
Uses, Certifications, and Standards
Configuration
SOLID
You must have an account to view stock levels

* All prices subject to change.