2107A - 120/277V 2000W SPST Conduit Mo

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
2107A
Manufacturer
Nsi
Manufacturer's Part Number
2107A
Description
120/277V 2000W SPST Conduit Mo
Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 120/208-277 Vac, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261620347 / 00786261620347
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2107A - Small Image
 
2107A - Large Image
Dimensions and Weight
Size
.500 Conduit Mount IN
Descriptions
Description
120/277V 2000W SPST CONDUIT MO
Product Type
Photocontrol Stem Aluminum 208-277V
extra long description
TORK 2107A Photocontrol Stem Alumin
Long Description
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277 VAC, 2000W Tungsten, 1800VA Ballast, 600VA LED
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Additional Information
Timing Range
0-2 min
supply voltage
120 /208-277 VAC
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
2107A
sub brand
Photocontrols
GTIN
00786261620347
UPC
786261620347
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
Mounting
Conduit Mount
standard
UL-CSA
Enclosure
Zinc Diecast
You must have an account to view stock levels

* All prices subject to change.

false