2104 - 208-277V SPST Cond MNT ZNC DC

Nsi

  • $41.58 (Each)
  • $41.58 (Each)

  • $498.96 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
2104
Manufacturer
Nsi
Manufacturer's Part Number
2104
Description
208-277V SPST Cond MNT ZNC DC
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 In Length, 2 In Width, 3-3/4 In Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 Yr Warranty, 0.6 LB/Ea
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600134 / 00786261600134
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.58 (Each)
Standard Packaging
$498.96 (Per 12)
Resources
Images
 
 
2104 - Small Image
 
2104 - Large Image
 
2104 - Large Image
Attachments
 
 
2104 - Specification Sheet
Brochures
 
 
2104 - Brochure
Other Links
 
 
2104 - Other
Features
Voltage Rating
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Zinc Diecast
Dimensions and Weight
Height
3-3/4 in
Length
1-7/8 in
Width
2 in
Size
.500 Conduit Mount IN
Descriptions
Description
208-277V SPST COND MNT ZNC DC
Product Type
Conduit Mount
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 in Length, 2 in Width, 3-3/4 in Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 yr Warranty, 0.6 lb/EA
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Zinc Diecast
extra long description
NSI 2104 Photocontrol Stem Zinc 240
Additional Information
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
Minimum Operating Temperature
-40 °F
Mounting Type
Conduit Mount
Maximum Operating Temperature
+140 °F
Standards Met
UL-CSA Listed
package quantity
1 CT;12 PK
Warranty
5 yr
supply voltage
208-277 VAC
Timing Range
0-2 min
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2104
sub brand
Photocontrols
GTIN
00786261600134
UPC
786261600134
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
standard
UL-CSA
Enclosure
Zinc Diecast
You must have an account to view stock levels
These alternate items can be purchased instead of 2104.
Jump To:

Similar Items

Similar items are close alternatives to 2104, though they may not be 100% alike.

Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Moun...
  • Our Part #: 2129A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2129A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.58)
2129A - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.58

Each

QTY:
Each
Add
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Mat...
  • Our Part #: T168
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T-168
  • Manufacturer: Precision Multi Controls
  • Find: Similar Items
  • Pkg Sizes: 12 ($228.84)
T168 - Precision Multi Controls

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.07

Each

QTY:
Each
Add
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
  • Our Part #: K4236C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K4236C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
K4236C - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 2104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39013 Morris 00601986390132
2104 NSi Industries 00786261600134
2116 NSi Industries 00786261600332

* All prices subject to change.