L75DR4D3550K - 4" 11W Led Retro 50K Dim

TCP

  • $14.43 (Each)
  • $14.43 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L75DR4D3550K
Manufacturer
TCP
Manufacturer's Part Number
L75DR4D3550K
Description
4" 11W Led Retro 50K Dim
Led Beveled Recessed Downlights DR4, 11W, 75W Equivalent, 5000K, 850LU, E26 Base, Dimmable, 35, 000 Hours, Suitable For Damp Locations, 120 Degree Beam Angle, White
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148107835 / 00762148107835
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.43 (Each)
Resources
Images
 
 
L75DR4D3550K - Large Image
 
L75DR4D3550K - Small Image
Attachments
 
 
L75DR4D3550K - Specification Sheet
Other Links
 
 
L75DR4D3550K - Other
Features
Wattage
11
Voltage Rating
120
Shape
DR4
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
white
Descriptions
Description
4" 11W LED RETRO 50K DIM
extra long description
TCP L75DR4D3550K LED 11W DR4 DIM 50
Product Type
Led 11W DR4 Dim 5000K
Long Description
LED Beveled Recessed Downlights DR4, 11W, 75W Equivalent, 5000K, 850LU, E26 Base, Dimmable, 35,000 Hours, Suitable for Damp Locations, 120 Degree Beam Angle, White
Special Features
Suitable for Damp Locations
Additional Information
beam angle
120
average life
35,000
lumens
850
Base
E26
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
L75DR4D3550K
Brand
TCP
GTIN
00762148107835
UPC
762148107835
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
You must have an account to view stock levels

* All prices subject to change.