80101941 - 19W Cflspringlight 41K

TCP

  • $3.10 (Each)
  • $3.10 (Each)

  • $37.20 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
80101941
Manufacturer
TCP
Manufacturer's Part Number
80101941
Description
19W Cflspringlight 41K
00762148079040|0762148|762148079040|76214807904|07904|80101941|19W Spiral Springlight 41K|TCP 80101941|TCP Technical Consumer Product 80101941|Technical Consumer Products 80101941
Slang Terms

Categories
Fluorescent Lamps - Compact Fluorescent Integrated
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148079040 / 00762148079040
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$37.20 (Per 12)
Resources
Images
 
 
80101941 - Small Image
 
80101941 - Large Image
 
80101941 - Large Image
MSDS Sheets
 
 
80101941 - MSDS Sheet
 
80101941 - MSDS Sheet
Attachments
 
 
80101941 - Specification Sheet
 
80101941 - Specification Sheet
 
80101941 - Specification Sheet
Other Links
 
 
80101941 - Other
 
80101941 - Other
 
80101941 - Other
Features
amperage rating
0.31
Ballast Type
Electronic
Voltage Rating
120
Wattage
19
Shape
Spring
Material, Color, and Finish
color rendering index (cri)
82
color temperature
4100
Color
No Color
Finish
white
Dimensions and Weight
Length
5.5
Diameter
N/A
Descriptions
Description
19W CFLSPRINGLIGHT 41K
Product Type
19W Spiral Springlight 41K
Long Description
00762148079040|0762148|762148079040|76214807904|07904|80101941|19W SPIRAL SPRINGLIGHT 41K|TCP 80101941|TCP TECHNICAL CONSUMER PRODUCT 80101941|Technical Consumer Products 80101941
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
Base
E26
start type
Instant
Fixture Type
N/A
average life
10,000
lumens
1225
beam angle
OMNI
Manufacturer Information
Brand
TCP
Manufacturers Part Number
80101941
sub brand
CFL Spiral
GTIN
00762148079040
UPC
762148079040
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.56
Carton
12
Uses, Certifications, and Standards
Application
Residential
standard
N/A
You must have an account to view stock levels

* All prices subject to change.