1R2014 - 14W CFL R20 Flood Spring

TCP

  • $4.73 (Each)
  • $4.73 (Each)

  • $56.76 (Per 12)

  • $227.04 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1R2014
Manufacturer
TCP
Manufacturer's Part Number
1R2014
Description
14W CFL R20 Flood Spring
Springlamp® Compact Fluorescent Floodlight 14W R20 2700K
Slang Terms

Categories
Fluorescent Lamps - Compact Fluorescent Integrated
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148120155 / 00762148120155
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.73 (Each)
Carton
$227.04 (Per 48)
Standard Packaging
$56.76 (Per 12)
Resources
Images
 
 
1R2014 - Small Image
 
1R2014 - Large Image
MSDS Sheets
 
 
1R2014 - MSDS Sheet
Attachments
 
 
1R2014 - Specification Sheet
Features
amperage rating
230m A
Wattage
57750
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R20
Material, Color, and Finish
color temperature
2700K LM
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Color
WHITE GLOSS
Dimensions and Weight
Length
4.20 IN
Diameter
2.47 inches
Descriptions
Product Type
14W R20
Description
14W CFL R20 FLOOD SPRING
Long Description
SpringLamp® Compact Fluorescent Floodlight 14W R20 2700K
Special Features
Wet Location
Additional Information
total harmonic distortion
<100 percent
lumens
500 W
average life
8000 HRS
Fixture Type
Any IN
Base
E26
beam angle
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
start type
Instant
bulb shape
R20
Manufacturer Information
Manufacturers Part Number
1R2014
Brand
TCP
sub brand
CFL Reflectors
GTIN
00762148120155
UPC
762148120155
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
R20
Packaging
Weight per each
0.31
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Commercial TEST
standard
UL and cUL Compliant
You must have an account to view stock levels

* All prices subject to change.