SB475S - Tam 1G WP Gray Box 3/4" - 18CU In.

Taymac

  • $7.33 (Each)
  • $7.33 (Each)

  • $117.31 (Per 16)

  • $733.21 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
SB475S
Manufacturer
Taymac
Manufacturer's Part Number
SB475S
Description
Tam 1G WP Gray Box 3/4" - 18CU In.
Rectangular Box, Powder Coated, Gray, 9.35 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110884 / 00092326110884
Weight per unit
9.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$7.33 (Each)
Standard Packaging
$117.31 (Per 16)
Resources
Images
 
 
SB475S - Large Image
Other Links
 
 
SB475S - Other
Material, Color, and Finish
Finish
Powder Coated
Color
Gray Primer
Descriptions
Product Type
Rectangular Box
Long Description
Rectangular Box, Powder Coated, Gray, 9.35 lb/EA
Short Description
Rectangular Box, Powder Coated, Gray, 1 Gang, Four 3/4" Hol
extra long description
RACO SB475S 1G WP BOX (4) 3/4 IN. O
Description
TAM 1G WP GRAY BOX 3/4" - 18CU IN.
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
4 W
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB475S
GTIN
00092326110884
UPC
092326110884
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
9.35 lb/EA
Weight per each
9.3999
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds