TYPEA15050 - 1-1/2" NM Orange Type A Flex LT Conduit 50'

T&B Ind Fitting

  • $4686.71 (Per 50 Feet)
  • $93.73 (Per Foot)

  • $4,686.71 (Per 50 Feet)

  • $9,373.41 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
TYPEA15050
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TYPEA150-50
Description
1-1/2" NM Orange Type A Flex LT Conduit 50'
1-1/2 Inch Non-Metallic Orange Type A Liquidtight Conduit
Slang Terms
Carflex®, Liquid Tight Conduit
Categories
Conduit & Raceways - Liquid Tight Conduit
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210976754 / 5414363183020 / 00786210976754
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
50 Feet
Unit
$93.73 (Per Foot)
Carton
$4,686.70 (Per 50 Feet)
Resources
Images
 
 
TYPEA15050 - Small Image
 
TYPEA15050 - Large Image
Attachments
 
 
TYPEA15050 - Specification Sheet
Other Links
 
 
TYPEA15050 - Other
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
600
Descriptions
extra long description
ABB TYPEA150-50 1 1/2INCH TYPE A LT
Description
1-1/2" NM ORANGE TYPE A FLEX LT CONDUIT 50'
Product Type
1 1/2INCH Type A LT Conduit 50 Feet
Long Description
1-1/2 Inch Non-metallic Orange Type A Liquidtight Conduit
Special Features
No Metal Core to Fatigue from Flexing or Vibration
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
TYPEA150-50
GTIN
00786210976754
UPC
786210976754
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Type A-Non-Metallic Liquidtight Conduit
Trade Size
Trade Size
1-1/2 in
Availability
minimum qty
50
Packaging
Weight per foot
0.96
Carton
50
Uses, Certifications, and Standards
Application
Ideally Suited for Continuous Flexing Applications or Vibration
standard
UL E95745
You must have an account to view stock levels

* All prices subject to change.