TY535MX - Locking Cable Tie

Ty-Rap

  • $80.81 (Per 100)
  • $0.81 (Each)

  • $80.81 (Per 100)

  • $404.05 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TY535MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY535MX
Description
Locking Cable Tie
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant , Length Of 198.12MM (7.8 Inches), Width Of 4.57MM (0.18 Inch), Tensile Strength Rating Of 222 Newtons (50 Pounds), #10 Mounting Screw
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805160 / 5414363066194 / 00786210805160
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.81 (Each)
Carton
$80.81 (Per 100)
Standard Packaging
$404.05 (Per 500)
Resources
Images
 
 
TY535MX - Small Image
 
TY535MX - Large Image
Attachments
 
 
TY535MX - Specification Sheet
Other Links
 
 
TY535MX - Other
Dimensions and Weight
Thickness
0.040000000000000
Width
0.180000000000000
Length
7.800000000000000
Descriptions
Description
LOCKING CABLE TIE
Product Type
Cable Tie 50LB 7.8IN BLK Nyl MTG Ho
extra long description
ABB TY535MX CABLE TIE 50LB 7.8IN BL
Long Description
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant , Length of 198.12mm (7.8 Inches), Width of 4.57mm (0.18 Inch), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Mounting Screw
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY535MX
GTIN
00786210805160
UPC
786210805160
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Integrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Package
500
You must have an account to view stock levels
These alternate items can be purchased instead of TY535MX.
Jump To:

Similar Items

Similar items are close alternatives to TY535MX, though they may not be 100% alike.

Nsi GRP-M750B 7.5”, BLK Screw MNT 50
  • Our Part #: GRPM750B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-M750B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($24.66)
GRPM750B - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.66

Per 100

QTY:
Each
Add
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 8.5 (216MM)...
  • Our Part #: BC2SS10C0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BC2S-S10-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($58.22) · 1,000 ($582.20)
BC2SS10C0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TY535MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TF5HDX Burndy n/a
MB750 Greaves 00784491749104
20336 Morris 00601986203364
80772 NAED n/a
PLC2S-S10-C0 Panduit 00074983550975
TY535MX Thomas & Betts 00786210805160
TOMRO HellermannTyton n/a
CT8BK50S-C 3M Electrical Products 00051128592922
8318 Avery n/a
L-7-50MH-0-C Catamount n/a
IT2SMH-CO Ideal Industries n/a
18-S200B-C Qualtek n/a
TY535MX HellermannTyton n/a

* All prices subject to change.