RS4 - 4SQ CVR (1)TSTLK RCPT

Steel City

  • $3.60 (Each)
  • $3.60 (Each)

  • $179.81 (Per 50)

  • $359.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RS4
Manufacturer
Steel City
Manufacturer's Part Number
RS 4
Description
4SQ CVR (1)TSTLK RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 1-19/35 In (Hole) Diameter, 0.35 LB/Ea
Slang Terms

Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120318 / 00785991120318
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Carton
$179.81 (Per 50)
Resources
Images
 
 
RS4 - Small Image
 
RS4 - Large Image
 
RS4 - Large Image
 
RS4 - Large Image
 
RS4 - Large Image
360 Images
 
 
RS4 - 360 Image
Attachments
 
 
RS4 - Specification Sheet
Other Links
 
 
RS4 - Other
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Diameter
1-19/35 in (Hole)
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Description
4SQ CVR (1)TSTLK RCPT
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 1-19/35 in (Hole) Diameter, 0.35 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-19/32 Inch Diameter Hole, Galvanized Steel, For use with One 4-Wire Twist-Lock Single Receptacle
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 4 STL CVR USE 4-WIRE TWST-LK
Additional Information
Made in USA
yes
for use with
4 in Square Outlet Box;One 4-Wire Twist-Lock Single Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RS 4
GTIN
00785991120318
UPC
785991120318
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
50
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with one 4-wire twist-lock single receptacle
standard
UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of RS4.
Jump To:

Similar Items

Similar items are close alternatives to RS4, though they may not be 100% alike.

Raised Box Cover, Steel, 37 LB/Ea
  • Our Part #: TP507
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP507
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($200.26)
TP507 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.01

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8379
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8379
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($341.55)
8379 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8379 Appleton Electric 00687855775101
TP507 Eaton Crouse-Hinds 00786189105070
G1942 Garvin Industries 00785592526427
11421 Mulberry 00095327114219
4405 Orbit Industries 00835243000315
812C Raco 00050169999875
812 Raco 00050169008126
458 Thomas & Betts 00781720006489
RS4 Thomas & Betts 00785991120318
RS4-30 Thomas & Betts 00785991099690
C2251 Topaz 00751338867475

* All prices subject to change.