RBD1823 - 16-14 Fem Disc Bulk

Sta-Kon

  • $822.40 (Per 1,000)
  • $0.82 (Each)

  • $82.24 (Per 100)

  • $822.40 (Per 1,000)

  • $4,112.00 (Per 5,000)
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
RBD1823
Manufacturer
Sta-Kon
Manufacturer's Part Number
RBD1823
Description
16-14 Fem Disc Bulk
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187X.020, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210816937 / 5414363158912 / 00786210816937
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.82 (Each)
Carton
$822.40 (Per 1,000)
Standard Packaging
$4,112.00 (Per 5,000)
Resources
Images
 
 
RBD1823 - Small Image
 
RBD1823 - Large Image
Other Links
 
 
RBD1823 - Other
Attachments
 
 
RBD1823 - Specification Sheet
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
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Description
16-14 FEM DISC BULK
extra long description
ABB RBD1823 INSUL NY FEM 187 DISC 1
Product Type
Insul Ny Fem 187 Disc 16-14 Len .83
Long Description
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187x.020, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Quick, reliable method of connection to terminal blocks and boards without the use of tools. Unique construction of the female disconnect offers long-term dependability
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RBD1823
GTIN
00786210816937
UPC
786210816937
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Female Disconnect
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat