P71634 - 3/4" STL Pipe Clamp

Superstrut

  • $16.75 (Each)
  • $16.75 (Each)

  • $418.82 (Per 25)

  • $1,675.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P71634
Manufacturer
Superstrut
Manufacturer's Part Number
P716 3/4
Description
3/4" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 3/4 Inch, Steel
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160916 / 00616013160916
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Carton
$418.82 (Per 25)
Resources
Images
 
 
P71634 - Small Image
 
P71634 - Large Image
Attachments
 
 
P71634 - Specification Sheet
Other Links
 
 
P71634 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
3/4
Descriptions
Long Description
Clamp, Pipe Series, Nominal Pipe Size 3/4 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Product Type
Pipe Series CLP Size 3/4 In Steel
Description
3/4" STL PIPE CLAMP
extra long description
ABB P716 3/4 PIPE SERIES CLP SIZE 3
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 3/4
GTIN
00616013160916
UPC
616013160916
Taxonomies, Classifications, and Categories
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Category Description
MISC FITTINGS
Packaging
Weight per each
0.205
Carton
25
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
You must have an account to view stock levels
These alternate items can be purchased instead of P71634.
Jump To:

Cross Referenced

These items are similar to P71634 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 012 ODN Anvil International n/a
BVT-075 Eaton B-Line n/a
TCC3/4 Eristrut n/a
C 100075 Haydon n/a
2505 PHD n/a
PS 012T Power-Strut n/a
PS-012T Power-Strut 702316527171
A716-3/4 Thomas & Betts 00616013160343
A71634 Thomas & Betts 616013160343
P716-3/4 Thomas & Betts 00616013160916
P71634 Thomas & Betts 616013160916
CUSH 3/4 OD Tolstrut n/a
P-012T016 Unistrut n/a
PS-017N Power-Strut 00702316527218

* All prices subject to change.

false