L241209L - 24" Ivory Natural Nylon Cable Tie

Catamount

  • $20.71 (Per 50)
  • $0.41 (Each)

  • $20.71 (Per 50)

  • $41.42 (Per 100)

  • $207.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L241209L
Manufacturer
Catamount
Manufacturer's Part Number
L-24-120-9-L
Description
24" Ivory Natural Nylon Cable Tie
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 632MM (24.9 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912745 / 5414363128366 / 00728494912745
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.41 (Each)
Carton
$20.71 (Per 50)
Standard Packaging
$207.10 (Per 500)
Resources
Images
 
 
L241209L - Small Image
 
L241209L - Large Image
360 Images
 
 
L241209L - 360 Image
Attachments
 
 
L241209L - Specification Sheet
Other Links
 
 
L241209L - Other
Dimensions and Weight
Thickness
0.08
Width
0.3
Length
24.9
Descriptions
Long Description
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 632mm (24.9 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds)
Product Type
Cable Tie 120LB 24IN Nat Nylon 1-PC
Description
24" IVORY NATURAL NYLON CABLE TIE
extra long description
ABB L-24-120-9-L CABLE TIE 120LB 24
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-24-120-9-L
GTIN
00728494912745
UPC
728494912745
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Availability
minimum qty
50
Packaging
Weight per each
0.025
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
You must have an account to view stock levels
These alternate items can be purchased instead of L241209L.
Jump To:

Similar Items

Similar items are close alternatives to L241209L, though they may not be 100% alike.

The S24-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Opt...
  • Our Part #: S24120L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S24-120-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($14.03) · 500 ($140.30)
S24120L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.28

Each

QTY:
Each
Add
The Powergrp GRP-24175 50-Count Resealable Pack Of Type 21 Natural-Colored Super...
  • Our Part #: GRP24175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-24175
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($59.18)
GRP24175 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$59.18

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to L241209L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S24-120-L Panduit 00613056258426
L-24-120-9-L Thomas & Betts 00728494912745

* All prices subject to change.