KV14516RM - 16-14AWG In Ring Term

Spec-Kon

  • $790.40 (Per 1,000)
  • $0.79 (Each)

  • $79.04 (Per 100)

  • $790.40 (Per 1,000)

  • $7,904.00 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KV14516RM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV14-516R-M
Description
16-14AWG In Ring Term
Vinyl Ring Wire Range 16-14 Bolt Hole 5/16, Package Of 1000
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210100746 / 00786210100746
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.79 (Each)
Carton
$790.40 (Per 1,000)
Standard Packaging
$7,904.00 (Per 10,000)
Resources
Images
 
 
KV14516RM - Small Image
 
KV14516RM - Large Image
Attachments
 
 
KV14516RM - Specification Sheet
Other Links
 
 
KV14516RM - Other
Features
Wire Size
16-14 AWG
Material
Vinyl
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Vinyl Ring Terminal, 16-14, 5/16 ST
Description
16-14AWG IN RING TERM
extra long description
ABB KV14-516R-M VINYL RING TERMINAL
Long Description
Vinyl Ring Wire Range 16-14 Bolt Hole 5/16, Package of 1000
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV14-516R-M
GTIN
00786210100746
UPC
786210100746
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of KV14516RM.
Jump To:

Cross Referenced

These items are similar to KV14516RM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV14516RSK 3M Electrical Products 00054007014249
MVU14516RSK 3M Electrical Products 00054007014560
PV14-56R-M Panduit 00074983801251
KV14-516R-M Thomas & Betts 00786210100746
RB727 Thomas & Betts 00786210818467

* All prices subject to change.