JAB58H - 5/8 GRND Rod Clamp

Blackburn Grounding

  • $9.71 (Each)
  • $9.71 (Each)

  • $485.33 (Per 50)

  • $970.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JAB58H
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
JAB58H
Description
5/8 GRND Rod Clamp
Ground Rod Clamp, 15/16 In Overall Length, Copper (Conductor) Material, 1-1/16 In Overall Width, 5/8 In Rod Size, 0.13 LB
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786800735 / 5414363153276 / 00783786800735
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.71 (Each)
Carton
$485.33 (Per 50)
Resources
Images
 
 
JAB58H - Small Image
 
JAB58H - Large Image
 
JAB58H - Large Image
 
JAB58H - Large Image
 
JAB58H - Large Image
 
JAB58H - Large Image
360 Images
 
 
JAB58H - 360 Image
Attachments
 
 
JAB58H - Specification Sheet
Other Links
 
 
JAB58H - Other
Features
Material
Copper (Conductor)
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
15/16 in
Descriptions
Product Type
Ground Rod Clamp
Long Description
Ground Rod Clamp, 15/16 in Overall Length, Copper (Conductor) Material, 1-1/16 in Overall Width, 5/8 in Rod Size, 0.13 lb
Features
Ground Rod Clamps Type JAB , Rod Size 5/8, Wire Range 8 Sol - 1/0 Str, Hex Head Bolt.
Short Description
Ground Rod Clamp 15/16 in
Special Features
Cast Of High-Strength Corrosion-Resistant Copper Alloy. UL Listed For Direct Burial.
Description
5/8 GRND ROD CLAMP
extra long description
ABB JAB58H GRD ROD CLP 5/8 ROD 1/0S
Additional Information
accessory type
Ground Rod Clamp
Overall Width
1-1/16 in
Rod Size
5/8 in;15.8 mm
Standards Met
UL E3060
package quantity
50 CT
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
JAB58H
GTIN
00783786800735
UPC
783786800735
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Ground Rod Clamp
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
50
Uses, Certifications, and Standards
standard
UL E3060
You must have an account to view stock levels
These alternate items can be purchased instead of JAB58H.
Jump To:

Cross Referenced

These items are similar to JAB58H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G5 Anderson n/a
GC5 Anderson n/a
GC-5 Anderson n/a
781 Arlington 00018997007810
JAB58H Arlington n/a
782 Bridgeport Fittings n/a
GRC63 Bridgeport Fittings 00781747013521
GRC58 Burndy 00781810230961
GRD12 Burndy n/a
GN62 DOSSERT n/a
JAB58H Galvan Industries 00632591707169
G 31 Greaves n/a
G 31E Greaves n/a
G 580 Greaves n/a
G580 Greaves 00784491270905
G31E Greaves 00784491270158
G31 Greaves 00784491270202
GC10301 Hubbell Power Systems 00096359305361
87-858 Ideal Industries n/a
87-958 Ideal Industries 78325087958
G-5 Ideal Industries n/a
WB58 Ideal Industries n/a
BGRC-58 ILSCO 00783669009965
CGRC-58 ILSCO 00783669026979
GRC-58 ILSCO 00783669266108
J8492AB Joslyn Clark n/a
90636 Morris 00601986906364
HDC58R nVent-Thermal Management 00782856305873
CP58 nVent-Thermal Management 00782856307037
GRC 58 NSi Industries 00662381010520
GRC 58H NSi Industries 66238101055
GRC58H NSi Industries 00662381010551
GRC6210B O-Z Gedney 00783126245349
GRC-62-02B O-Z Gedney 00783126245325
WB58-X Panduit n/a
WB58-Q Panduit 07498345347
CAB-2 Penn-Union 00785037260558
CAB-2M Penn-Union n/a
CEB-2 Penn-Union 00785037268028
CAB2 Penn-Union 78503726055
GRC75 Raco n/a
E58 Reliable n/a
8466 Teddico-BWF 00087115084668
JAB58H Thomas & Betts 00783786800735
HGRC 58 Thomas & Betts n/a
G5 Thomas & Betts 00783786800674
HGRC 58 HD Thomas & Betts n/a
JAB58 Thomas & Betts 00783786800704
GRC34 Thomas & Betts n/a
GRC58 Thomas & Betts n/a
JAB34H Thomas & Betts 00783786800742
GG5/8 Thomas & Betts n/a
GG58 Thomas & Betts n/a
R2 Thomas & Betts n/a
GG58H Thomas & Betts 00783786800629
WB5/8 WEAVER n/a
WG5 WEAVER n/a

* All prices subject to change.