EK402 - 3/4" Rigid Three Piece Coupling

Steel City

  • $12.38 (Each)
  • $12.38 (Each)

  • $309.61 (Per 25)

  • $1,238.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EK402
Manufacturer
Steel City
Manufacturer's Part Number
EK 402
Description
3/4" Rigid Three Piece Coupling
Coupling, 3/4 In Trade Size, 1-1/8 In Length, 1-11/32 In Diameter, 16.81 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
785991408027 / 5414363150640 / 00785991408027
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.38 (Each)
Carton
$309.61 (Per 25)
Resources
Images
 
 
EK402 - Small Image
 
EK402 - Large Image
Specifications Sheets
 
 
EK402 - Specification Sheet
Attachments
 
 
EK402 - Specification Sheet
Other Links
 
 
EK402 - Other
Dimensions and Weight
Length
1-1/8 in
Diameter
1-11/32 in
Descriptions
Description
3/4" RIGID THREE PIECE COUPLING
Product Type
Coupling
Long Description
Coupling, 3/4 in Trade Size, 1-1/8 in Length, 1-11/32 in Diameter, 16.81 lb/100
Short Description
Coupling, 3/4 in, Natural/Zinc Plated
Special Features
Three Piece
extra long description
ABB EK 402 3/4INCH COUPLING,RGD/IMC
Additional Information
Color/Finish
Natural;Zinc Plated
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E23018
package quantity
25 PK (Inner);50 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
EK 402
sub brand
Steel City(R)
GTIN
00785991408027
UPC
785991408027
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-Piece Couplings
Trade Size
Trade Size
3/4 in
Packaging
Weight
16.81 lb/100
Weight per each
0.168
Carton
25
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
standard
UL E23018
You must have an account to view stock levels
These alternate items can be purchased instead of EK402.
Jump To:

Cross Referenced

These items are similar to EK402 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK75 AFC Cable Systems 00077680285690
EC-75 Appleton Electric 00781381247757
201 Arlington 00018997002013
1122 Bridgeport Fittings 00781747011220
191 Eaton Crouse-Hinds 00784564101914
3PC75 Garvin Industries 00785592400567
65507B Halex 00051411655075
MER-75 Madison Electric 00784297542053
TPC-75 Neer 00687855402755
475 O-Z Gedney 00783126612509
371 Producto Electric Corp. 00785244137100
1503 Raco 00050169015032
EK402 Thomas & Betts 00785991408027
676 Thomas & Betts 00786210006765
852 Topaz 00751338186408
852S Topaz 00751338186415

* All prices subject to change.