B91412 - 1/2" Square Strut Nut

Kindorf

  • $5.56 (Each)
  • $5.56 (Each)

  • $556.21 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B91412
Manufacturer
Kindorf
Manufacturer's Part Number
B 914 1/2
Description
1/2" Square Strut Nut
Channel Square Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel
Slang Terms
Spring Nut (Strut), Boingie Nut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161730 - Square nuts
UPC/GTIN
785991757200 / 00785991757200
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Carton
$556.21 (Per 100)
Resources
Images
 
 
B91412 - Small Image
 
B91412 - Large Image
 
B91412 - Large Image
Attachments
 
 
B91412 - Specification Sheet
Other Links
 
 
B91412 - Other
Material, Color, and Finish
Finish
Galv-Krom/Standard
Dimensions and Weight
Width
1-1/4 in
Height
3/8 in
Descriptions
Product Type
CHNL SQ Nut 1/2-13IN STL
Description
1/2" SQUARE STRUT NUT
extra long description
ABB B 914 1/2 CHNL SQ NUT 1/2-13IN
Long Description
Channel Square Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel
Special Features
Galv Krom finish which out performs other finishes
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
1/2 - 13
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 914 1/2
GTIN
00785991757200
UPC
785991757200
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight per each
0.125
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
You must have an account to view stock levels
These alternate items can be purchased instead of B91412.
Jump To:

Cross Referenced

These items are similar to B91412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-102-1/2 Thomas & Betts 61601329979
AB10212 Thomas & Betts 00616013299791
B-914-1/2 Thomas & Betts 78599175720
B91412 Thomas & Betts 00785991757200

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds