B1400S10EG - 21' Slotted Channel

Superstrut

  • $65.12 (Per 10 Feet)
  • $6.51 (Per Foot)

  • $65.12 (Per 10 Feet)

  • $651.16 (Per 100 Feet)

  • $3,255.80 (Per 500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
B1400S10EG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400S 10EG
Description
21' Slotted Channel
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel With 7/16 Inch X 3 Inch Slots On 4 Inch Centers
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013099278 / 00616013099278
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.51 (Per Foot)
Carton
$3,255.80 (Per 500 Feet)
Resources
Images
 
 
B1400S10EG - Small Image
 
B1400S10EG - Large Image
Attachments
 
 
B1400S10EG - Specification Sheet
Other Links
 
 
B1400S10EG - Other
Material, Color, and Finish
Finish
SilverGalv
Dimensions and Weight
Width
1-5/8
Length
120
Depth
13/16
Descriptions
Description
21' SLOTTED CHANNEL
Product Type
SLTD CHNL 14GA 1-5/8X13/16 10FT Eg
extra long description
ABB B1400S 10EG SLTD CHNL 14GA 1-5/
similar brands
Unistrut
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel with 7/16 Inch x 3 Inch Slots on 4 Inch Centers
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1400S 10EG
GTIN
00616013099278
UPC
616013099278
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
0.87
Carton
500
Uses, Certifications, and Standards
Application
Support and framing applications
You must have an account to view stock levels

* All prices subject to change.