A240D - 1/2" Ent Coupling

Carlon

  • $4.25 (Each)
  • $4.25 (Each)

  • $425.38 (Per 100)

  • $638.07 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A240D
Manufacturer
Carlon
Manufacturer's Part Number
A240D
Description
1/2" Ent Coupling
One Piece Quick Connect Coupling, Size 1/2 Inch, Length 1.586 Inches, Material Polycarbonate, Pack Of 150
Slang Terms

Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481008514 / 5415022438468 / 00034481008514
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$638.07 (Per 150)
Resources
Images
 
 
A240D - Small Image
 
A240D - Large Image
Attachments
 
 
A240D - Specification Sheet
Other Links
 
 
A240D - Other
Material, Color, and Finish
Color
Blue
Descriptions
Description
1/2" ENT COUPLING
Product Type
1/2 Inch Ent Coupling
extra long description
ABB A240D 1/2 INCH ENT COUPLING
Long Description
One Piece Quick Connect Coupling, Size 1/2 Inch, Length 1.586 Inches, Material Polycarbonate, Pack of 150
Special Features
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A240D
GTIN
00034481008514
UPC
034481008514
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.02
Carton
150
Uses, Certifications, and Standards
Application
Suitable for damp locations
standard
UL E86720 / UL E86720
You must have an account to view stock levels
These alternate items can be purchased instead of A240D.
Jump To:

Cross Referenced

These items are similar to A240D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163380 Cantex 00088700567160
A240D Thomas & Betts 00034481008514

* All prices subject to change.