5335 - 1-1/4" Ins LT Conn

T&B Ind Fitting

  • $50.98 (Each)
  • $50.98 (Each)

  • $254.89 (Per 5)

  • $1,274.46 (Per 25)

  • $5,097.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5335
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5335
Description
1-1/4" Ins LT Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-3/32 In Length, 1-11/16 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 50 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053356 / 5414363075660 / 00786210053356
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.98 (Each)
Carton
$254.89 (Per 5)
Standard Packaging
$1,274.46 (Per 25)
Resources
Images
 
 
5335 - Small Image
 
5335 - Large Image
 
5335 - Large Image
360 Images
 
 
5335 - 360 Image
Attachments
 
 
5335 - Specification Sheet
Other Links
 
 
5335 - Other
 
5335 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
2-3/32 in;53.2 mm
Diameter
1-11/16 in;42.9 mm
Size
1-1/4 INCH
Descriptions
Description
1-1/4" INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1-1/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-3/32 in Length, 1-11/16 in Diameter, Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 1 outlet, 50 lb/100
Features
1-1/4 Inch Straight Steel Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Steel, 1-1/4 in, Straight, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5335 1 1/4 INCH INSUL. LIQ.TIGH
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
1-1/4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5335
sub brand
ABB
GTIN
00786210053356
UPC
786210053356
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 5335.
Jump To:

Cross Referenced

These items are similar to 5335 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB125 Appleton Electric 00781381681100
LT125A Arlington 00018997321213
433SLTI Bridgeport Fittings 00781747044334
LTB125 Eaton Crouse-Hinds 00784564311252
LTBK125 Eaton Crouse-Hinds 00784564000279
H1251 Hubbell Wiring Device-Kellems 00783585035154
K1251 Killark 00783936998565
4Q125T O-Z Gedney 00783126617603
4Q125TG O-Z Gedney n/a
3515RAC Raco 00050169035153
H1251 Raco n/a
LTMI125 Raco n/a
LMM-42 Remke 00785411302140
5335 Thomas & Betts 00786210053356
474S Topaz 00751338336209

* All prices subject to change.