52C6 - 4SQ FLT BX CVR W/1/2 Ko

Steel City

  • $1.68 (Each)
  • $1.68 (Each)

  • $83.96 (Per 50)

  • $167.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
52C6
Manufacturer
Steel City
Manufacturer's Part Number
52 C 6
Description
4SQ FLT BX CVR W/1/2 Ko
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.29 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991138504 / 5415022284782 / 00785991138504
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$83.96 (Per 50)
Resources
Images
 
 
52C6 - Small Image
 
52C6 - Large Image
 
52C6 - Large Image
Attachments
 
 
52C6 - Specification Sheet
Other Links
 
 
52C6 - Other
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Description
4SQ FLT BX CVR W/1/2 KO
Product Type
Square Box Cover
Long Description
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.29 lb/EA
Features
Square Box Cover, 4 Inch Square x 1 Inch Raised, 1/2 Inch Knockout, Pre-Galvanized Steel, Flat.
Short Description
4" Square Box Cover, Steel, Pre-Galvanized, Silver, 1" Raised, 1/2" KO
extra long description
ABB 52 C 6 4SQ CVR, FLAT, 1/2-KO
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
Knockouts
1
Manufacturer Information
Manufacturers Part Number
52 C 6
Brand
Steel City
sub brand
Steel City
GTIN
00785991138504
UPC
785991138504
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.29 lb/EA
Weight per each
0.29
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of 52C6.
Jump To:

Similar Items

Similar items are close alternatives to 52C6, though they may not be 100% alike.

Flat Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP478
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP478
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($69.43)
TP478 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.39

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 1/2 In Knockout Size, 1 Knockout, Screw Mou...
  • Our Part #: 8474
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8474
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($203.14)
8474 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 52C6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8474 Appleton Electric 00687855777303
TP478 Eaton Crouse-Hinds 00786189104783
52C6 Garvin Industries 00785592520067
11203 Mulberry 00095327112031
4BCK Orbit Industries 00835243000445
753 Raco 00050169907535
400K Thomas & Betts n/a
52C6 Thomas & Betts 00785991138504
400-K Thomas & Betts n/a
C7517 Topaz 00751338871434

* All prices subject to change.