5252GRX - 1/2" 90D Ext Bond LT Flex Conn

T&B Ind Fitting

  • $35.63 (Each)
  • $35.63 (Each)

  • $890.76 (Per 25)

  • $1,781.51 (Per 50)

  • $3,563.02 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
5252GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5252GRX
Description
1/2" 90D Ext Bond LT Flex Conn
1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-In-Lug, Non-Insulated
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210741772 / 00786210741772
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.63 (Each)
Carton
$890.76 (Per 25)
Standard Packaging
$1,781.51 (Per 50)
Resources
Images
 
 
5252GRX - Small Image
 
5252GRX - Large Image
Other Links
 
 
5252GRX - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2 90 Deg GR LT
Description
1/2" 90D EXT BOND LT FLEX CONN
Long Description
1/2 Inch 90 degree malleable iron external bonding liquidtight connector with lay-in-lug, non-insulated
extra long description
ABB 5252GRX 1/2 90 DEG GR LT
Manufacturer Information
Manufacturers Part Number
5252GRX
Brand
T&B Ind Fitting
GTIN
00786210741772
UPC
786210741772
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-90 degree
Packaging
Weight per each
0.305
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060
You must have an account to view stock levels

* All prices subject to change.