5233GRX - 3/4" STL Ext Bond LT Flex Conn

T&B Ind Fitting

  • $33.81 (Each)
  • $33.81 (Each)

  • $845.26 (Per 25)

  • $3,381.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
5233GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5233GRX
Description
3/4" STL Ext Bond LT Flex Conn
3/4 Inch Steel External Bonding Liquidtight Connector With Lay-In-Lug, Non-Insulated
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210741703 / 00786210741703
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.81 (Each)
Carton
$845.26 (Per 25)
Resources
Images
 
 
5233GRX - Small Image
 
5233GRX - Large Image
Other Links
 
 
5233GRX - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 GR LT
Description
3/4" STL EXT BOND LT FLEX CONN
Long Description
3/4 Inch steel external bonding liquidtight connector with lay-in-lug, Non-insulated
extra long description
ABB 5233GRX 3/4 GR LT
Manufacturer Information
Manufacturers Part Number
5233GRX
Brand
T&B Ind Fitting
GTIN
00786210741703
UPC
786210741703
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.265
Carton
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060
You must have an account to view stock levels

* All prices subject to change.