3722TB - 3/4" STR Ins LT Conn

T&B Ind Fitting

  • $44.93 (Each)
  • $44.93 (Each)

  • $1,123.12 (Per 25)

  • $2,246.25 (Per 50)

  • $4,492.50 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
3722TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3722-TB
Description
3/4" STR Ins LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, Zinc Plated, 2.235 In Length, 1.5 In Diameter, Insulated, 3/4 In NPT Thread Size, 1 Outlet, 13.6 KG/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037226 / 5414363101901 / 00786210037226
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.93 (Each)
Carton
$1,123.12 (Per 25)
Standard Packaging
$2,246.25 (Per 50)
Resources
Images
 
 
3722TB - Small Image
 
3722TB - Large Image
 
3722TB - Large Image
360 Images
 
 
3722TB - 360 Image
Attachments
 
 
3722TB - Specification Sheet
Other Links
 
 
3722TB - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.235 in;59.31 mm
Diameter
1.5 in;37.5 mm
Size
3/4 INCH
Descriptions
Description
3/4" STR INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Steel, Zinc Plated, 2.235 in Length, 1.5 in Diameter, Insulated, 3/4 in NPT Thread Size,1 outlet, 13.6 kg/100
Features
1/2 Inch, Straight, Iron Type A Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Short Description
Liquid Tight Straight Connector, Steel, 3/4 in, Straight, Insulated, Iron Retainer
extra long description
ABB 3722-TB 3/4IN STR LT CONN TYPEA
Additional Information
Connection Type
Straight
Number of Outlets
1
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
3/4 in NPT
Standards Met
UL E3060;CSA Certified
package quantity
25 CT;50 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
3722-TB
sub brand
ABB
GTIN
00786210037226
UPC
786210037226
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3/4 in
Packaging
Weight
13.6 kg/100
Weight per each
0.304
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Provides a Positive Seal Against Water, Oil And Dust
standard
UL E23018
You must have an account to view stock levels

* All prices subject to change.