31013 - 4/0-300MCM 1H LK Tite Cu Lug

Color-Keyed

  • $83.16 (Each)
  • $83.16 (Each)

  • $166.32 (Per 2)

  • $831.62 (Per 10)

  • $8,316.22 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
31013
Manufacturer
Color-Keyed
Manufacturer's Part Number
31013
Description
4/0-300MCM 1H LK Tite Cu Lug
Locktite Copper One-Hole Lug For Conductor Range 4/0 Awg - 300 Kcmil or 250 - 300 Navy. Length 2-3/4 Inch, Width 1-3/16 Inch, Pad Thickness 5/16 Inch. Pad Length 1-1/2 Inch. Bolt Size 1/2 Inch, Height 1-17/32 Inch.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786210310138 / 5414363140757 / 00786210310138
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.16 (Each)
Carton
$166.32 (Per 2)
Standard Packaging
$831.62 (Per 10)
Resources
Images
 
 
31013 - Small Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
Attachments
 
 
31013 - Specification Sheet
 
31013 - Specification Sheet
 
31013 - Specification Sheet
Other Links
 
 
31013 - Other
Descriptions
Description
4/0-300MCM 1H LK TITE CU LUG
extra long description
ABB 31013 LOCKTITE CU 1HOLE LUG 4/0
Product Type
Locktite Cu 1HOLE Lug 4/0-300
Long Description
Locktite Copper One-Hole Lug for Conductor Range 4/0 AWG - 300 kcmil or 250 - 300 NAVY. Length 2-3/4 inch, Width 1-3/16 inch, Pad Thickness 5/16 inch. Pad Length 1-1/2 inch. Bolt Size 1/2 inch, Height 1-17/32 inch.
Manufacturer Information
Manufacturers Part Number
31013
Brand
COLOR-KEYED
GTIN
00786210310138
UPC
786210310138
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.525
Carton
2
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of 31013.
Jump To:

Similar Items

Similar items are close alternatives to 31013, though they may not be 100% alike.

Type L - Copper Single Conductor, One-Hole Mount, Hex Allen Socket Screw, Conduc...
  • Our Part #: L400BB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: L400-BB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
L400BB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 31013 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QA31B Burndy 00781810315323
HL351 DOSSERT n/a
55681 FRANKEL n/a
D-804 Greaves 00784491511800
J5A Greaves 00784491477724
HL30-1 ILSCO 00783669460186
31532 NAED n/a
HL30-1-2 Panduit 00074983631940
VL21689 Penn-Union 00785037109543
VL21689 PU n/a
31013 Thomas & Betts 00786210310138
HL301VL DOSSERT n/a
XL301 O-Z Gedney n/a

* All prices subject to change.