2922 - 1/2" LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $15.99 (Each)
  • $15.99 (Each)

  • $159.92 (Per 10)

  • $1,599.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2922
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2922
Description
1/2" LT Cord Conn (.500-.750)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-3/4 In Length, 1-3/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029221 / 5414363101741 / 00786210029221
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Carton
$159.92 (Per 10)
Resources
Images
 
 
2922 - Small Image
 
2922 - Large Image
 
2922 - Large Image
Attachments
 
 
2922 - Specification Sheet
Other Links
 
 
2922 - Other
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1/2 in
Length
1-3/4 in
Diameter
1-3/8 in
Descriptions
Description
1/2" LT CORD CONN (.500-.750)
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.500 to 0.750 in Cable/Cord Size, 1-3/4 in Length, 1-3/8 in Diameter, Straight Connection, 1/2 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 lb/100
Features
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Short Description
Strain Relief Connector, Steel, ½ in (.500-.750)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
extra long description
ABB 2922 1/2 IN RANGER CORD CONN .5
Additional Information
Cable/Cord Size
0.500 to 0.750 in
Connection Type
Straight
Thread Size
1/2 in
Minimum Operating Temperature
-35 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2922
sub brand
Shureseal(TM)
GTIN
00786210029221
UPC
786210029221
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
17.5 lb/100
Weight per each
0.175
Carton
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
You must have an account to view stock levels
These alternate items can be purchased instead of 2922.
Jump To:

Similar Items

Similar items are close alternatives to 2922, though they may not be 100% alike.

Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene ...
  • Our Part #: CG50650
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG50 650
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($329.39)
CG50650 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.18

Each

QTY:
Each
Add
Strain Relief Cord and Cable Connector, Pink, Machined Steel (Body/Cap);Neoprene...
  • Our Part #: CG5050S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-5050S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($320.12)
CG5050S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2922 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2922 Thomas & Betts 00786210029221

* All prices subject to change.